Zoro Homepage

Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 115/230V AC, Yellow

  • Mfr # SNERM030C-L-20

  • Zoro # G9857504


product price: $11,023.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Motorized Trolley
Includes
Chain Container, Drop Stops, Motorized Trolley, Rubber Bumpers, Trolley Brakes
Lift Speed
3.5 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNERM030C-L-20
Zoro #
G9857504
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
17 7/16 in
Housing Length
26 15/16 in
Manufacturers Warranty Length
1 yr
Housing Depth
26 in
Maximum Lifting Length
20 ft
Body Length
26 15/16 in
Body Width
17 7/16 in
For Min. Beam Flange Width
3 7/32 in
Controller Cord Length
16 ft
Minimum Radius Curve
39 13/32 in
Minimum Retracted Length
28 29/32 in
Lifting Hook Opening Width
1 11/16 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
4 23/25 in
Body Depth
26 in
For Max. Beam Flange Width
6 3/16 in
For Minimum Beam Height
5 3/16 in

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 28 29/32 in, For Minimum Beam Height 5 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.