Shop HARRINGTON

Electric Chain Hoist, 600 lb, 15 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SNER000600L-15/115v
  • Zoro # G2373047

product price: 
$
3,350.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNER000600L-15/115v
Zoro #
G2373047
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Minimum Retracted Length
13 13/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
14 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
7 fpm
Load Capacity
600 lb
Min. Between Hooks
14 1/2 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1M, NFPA 70
Voltage
115V AC
Brake
Pull Rotor
Trolley Configuration
Hook Mounted - No Trolley
Finish
Powder Coated
Item
Electric Chain Hoist
Number of Speeds
1
Thermal Protection
Included
Reeving
1
Clutch
Friction
Amps @ Low Volts
7.7 A
Hz
60 Hz
Classification
H4
Lubrication
Oil Bath
Current at Max. Voltage
7.7 A
Clutch Type
Friction
Pendant IP Rating
IP65
Maximum Lifting Capacity
600 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
7.7 A
Body Finish
Powder Coated
Motor Horsepower
3/8 hp
Headroom
14 1/2 in
Programmable
Non-Programmable
Brake Type
Pull Rotor
Includes Clutch
Clutch Included
Hoist IP Rating
IP55
Starts and Stops per Hour
360
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Duty Classification
H4
Lifting Hook Material
Carbon Steel
Chain Finish
Powder Coated
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Number of Reeves
1
Fixed Lift Speed
7 fpm
Operating Voltage
115V AC
Wire Color
Yellow

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 600 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 7.7 A, Motor Horsepower 3/8 hp, Operating Voltage 115V AC, Headroom 14 1/2 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.