Zoro Homepage

Extended Lift Electric Chain Hoist

  • Mfr # NER005L-40

  • Zoro # G313328263


product price: $4,149.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
3
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4, UL Listed
Voltage
208-230/460V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005L-40
Zoro #
G313328263
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
43 ft
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
40 ft
Body Width
8 19/32 in
Controller Cord Length
8 3/16 ft
Mfr. Warranty Length
10 yr (Hoist Brake)
Body Depth
20 3/16 in

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed 15 fpm, Maximum Lift Speed 15 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 40 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.