Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist/Trolley, 500lb, 10ft Lift

  • Mfr # NTH003-10

  • Zoro # G2373117


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTH003-10
Zoro #
G2373117
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
12 1/2 in
Housing Width
11 in
Housing Depth
8 in
Manufacturers Warranty Length
2 yr
For Min. Beam Flange Height
3 1/2 in
For Min. Beam Flange Width
2 5/16 in
Chain Length
11 ft
Body Depth
8 3/32 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
1 in
For Max. Beam Flange Width
5 3/16 in
Minimum Retracted Length
12 1/2 in
Body Width
11 in
Maximum Lifting Length
10 ft

Details

Load Capacity
500 lb
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
12 1/2 in
Hook Opening
1 7/64 in
Item
Chain Hoist
Fits Beam Flange W
2 5/16 in to 5 3/16 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Brake
Weston Style Brake
Trolley Configuration
Push Trolley
Lifting Hook Type
Hook with Safety Latch
Chain Material
Manganese Alloy
Included Components
Safety Latch Hooks
Color
Yellow
Number of Reeves
1
Power Source
Manual
Includes Clutch
Clutch Not Included
Body Material
Die-Cast Aluminum
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Mount Type
Push Trolley
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Moisture Resistant, Wear Resistant
Brake Type
Weston Style
Features
Integral Trolley
Chain Grade
Grade 100
Headroom
12 1/2 in
Number of Load Chains
1
Overload Protection Included
No
Operating Position
Vertical

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 2 5/16 in, For Maximum Beam Flange Width 5 3/16 in, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 8 3/32 in, Body Material Die-Cast Aluminum, Body Width 11 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow, Features Integral Trolley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.