Shop HARRINGTON

Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # LX005-10

  • Zoro # G1855126


product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Includes
Safety Latch Hooks
Chain Length
11 ft
Hook Opening
29/32 in
Lever Length
7 3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LX005-10
Zoro #
G1855126
UPC #
-
Country of Origin
Thailand
Item
Lever Chain Hoist
Load Capacity
1,000 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
62 lb
Min. Between Hooks
9 3/4 in
Brake
Weston Style Load Brake
Finish
Aluminum
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Operating Position
Horizontal, Vertical
Color
Silver
Overload Protection Included
No
Includes Clutch
Clutch Not Included
Number of Reeves
1
Power Source
Lever
Lifting Hook Material
Carbon Steel
Chain Material
Nickel Plated
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Number of Load Chains
1
Body Material
Die-Cast Aluminum
Maximum Lifting Capacity
1,000 lb
Included Components
Safety Latch Hooks
Chain Finish
Nickel Plated
Maximum Pulling Capacity
1,000 lb
Features
Quick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
Headroom
9 11/16 in
Includes Brake
Brake Included
Brake Type
Weston Style
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch
Power Source - TS Only
Lever
Power Source - old
Lever

Description

Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 11/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 29/32 in, Body Material Die-Cast Aluminum, Body Width 3 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.