Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 13/16 in Hook Opening

  • Mfr # LB090-5

  • Zoro # G6649002


product price:  $2,243.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
18,000 lb
Includes
Safety Latch Hooks
Chain Length
18 ft
Hook Opening
2 13/16 in
Lever Length
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB090-5
Zoro #
G6649002
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
18 ft
Lever Length
16 5/16 in
Manufacturers Warranty Length
1 yr
Body Width
12 in
Lifting Hook Opening Width
2 29/32 in
Body Depth
7 1/2 in
Minimum Retracted Length
26 13/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
5 ft

Details

Item
Lever Chain Hoist
Load Capacity
18,000 lb
Hoist Lift
5 ft
Includes
Safety Latch Hooks
Hook Opening
2 13/16 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
78 lb
Min. Between Hooks
26 13/16 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
3
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Body Material
Steel
Chain Material
Nickel Plated
Lifting Hook Type
Hook with Safety Latch
Maximum Pulling Capacity
18,000 lb
Body Finish
Powder Coated
Power Source
Lever
Lifting Hook Material
Chromium-Molybdenum Alloy Steel
Maximum Lifting Capacity
18,000 lb
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Headroom
26 13/16 in
Included Components
Safety Latch Hooks
Chain Grade
Grade 100
Includes Clutch
Clutch Not Included
Number of Reeves
3
Number of Load Chains
1
Operating Position
Horizontal, Vertical
Overload Protection Included
No
Brake Type
Weston Style

Description

Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 12 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.