Lever Chain Hoist, 4,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/16 in Hook Opening
Mfr # LB020-5
Zoro # G6892277
product price:Â $829.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4,000 lb
Includes
Safety Latch Hooks
Chain Length
6 ft
Hook Opening
1 7/16 in
Lever Length
10 13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB020-5
Zoro #
G6892277
UPC #
-
Country of Origin
Japan
Dimensions
Chain Length
6 ft
Lever Length
10 13/32 in
Manufacturers Warranty Length
1 yr
Body Depth
6 13/16 in
Body Width
5 29/32 in
Minimum Retracted Length
14 13/16 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
5 ft
Lifting Hook Opening Width
1 13/32 in
Description
Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.