Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 3000 lb., Lift 15 ft.

  • Mfr # CF015-15

  • Zoro # G1221245


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
84 lb
Min. Between Hooks
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF015-15
Zoro #
G1221245
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
17 5/16 in
Housing Width
8 in
Housing Depth
6 in
Manufacturers Warranty Length
2 yr
Maximum Lifting Length
15 ft
Mfr. Warranty Length
2 yr
Body Width
8 in
Body Depth
6 in
Lifting Hook Opening Width
1 5/16 in
Minimum Retracted Length
17 5/16 in
Chain Length
16 ft

Details

Load Capacity
3,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
84 lb
Min. Between Hooks
17 1/4 in
Hook Opening
1 5/16 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Includes
Heat Treated Alloy Steel Hooks
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Color
Yellow
Features
Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
Includes Brake
Brake Included
Lifting Hook Type
Hook with Safety Latch
Brake Type
Weston Style
Power Source
Manual
Number of Reeves
1
Overload Protection Included
No
Resistance Properties
Abrasion Resistant, Moisture Resistant, Wear Resistant
Included Components
Safety Latch Hooks
Chain Finish
Nickel Plated
Includes Clutch
Clutch Not Included
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
3,000 lb
Chain Material
Manganese Alloy
Lifting Hook Material
Carbon Steel
Body Material
Die-Cast Aluminum
Operating Position
Vertical
Chain Grade
Grade 100
Headroom
17 5/16 in

Description

Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.