Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 40000lb, 10ft Lift

  • Mfr # CB200-10

  • Zoro # G2373360


product price: $8,361.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Load Capacity
40,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB200-10
Zoro #
G2373360
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
2 yr
Body Width
29 13/32 in
Body Depth
14 11/16 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
3 3/16 in
Maximum Lifting Length
10 ft
Chain Length
11 ft
Minimum Retracted Length
46 1/2 in

Details

Load Capacity
40,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
72 lb
Min. Between Hooks
46 1/2 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style Brake
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Includes
Slip Clutch
Features
Bearing-Supported High-Strength Pinion, Double Pawl Springs, High Impact Steel Housing, Maintenance-Free Slip Clutch
Color
Yellow
Includes Clutch
Clutch Included
Body Material
Steel
Number of Reeves
8
Operating Position
Vertical
Power Source
Manual
Includes Brake
Brake Included
Chain Material
Manganese Alloy
Number of Load Chains
1
Brake Type
Weston Style
Maximum Lifting Capacity
40,000 lb
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Chain Grade
Grade 100
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Included Components
Safety Latch Hooks
Headroom
46 1/2 in

Description

Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 46 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 40,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 14 11/16 in, Body Material Steel, Body Width 29 13/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.