Zoro Homepage

Mini Electric Chain Hoist, 1000 lb cap.

  • Mfr # SEMP005C-60/115V

  • Zoro # G713328238


product price: $6,626.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Chain Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMP005C-60/115V
Zoro #
G713328238
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
60 ft
Minimum Radius Curve
43 5/16 in
Body Width
7 3/16 in
Lifting Hook Opening Width
29/32 in
For Max. Beam Flange Width
4 in
Controller Cord Length
8 3/16 ft
For Min. Beam Flange Width
2 9/32 in
Body Depth
8 in
Mfr. Warranty Length
5 yr
Maximum Lifting Length
60 ft
For Minimum Beam Height
3 1/2 in

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, Minimum Lift Speed 6 fpm, Maximum Lift Speed 6 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 60 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 14 5/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.