Mini Electric Chain Hoist, 500 lb cap.
- Mfr # EMP003L-20/460V
- Zoro # G513328230
product price:Â
$
3,793.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Phase
3
Voltage
460V AC
Thermal Protection
Included
Number of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMP003L-20/460V
- Zoro #
- G513328230
- UPC #
- -
- Country of Origin
- Japan
- Color
- Yellow
- Phase
- 3
- Voltage
- 460V AC
- Item
- Mini Electric Chain Hoist
- Thermal Protection
- Included
- Number of Speeds
- 1
- Trolley Speed
- N/A - No Motorized Trolley
- Controls
- Push Button Pendant
- Maximum Lifting Capacity
- 500 lb
- Overload Protection Included
- Yes
- Current at Min. Voltage
- 0.6 A
- Maximum Lift Speed
- 16 fpm
- Headroom
- 12 3/16 in
- Duty Classification
- H4
- Mount Type
- Push Trolley
- Motor Horsepower
- 3/8 hp
- Programmable
- Non-Programmable
- Minimum Lift Speed
- 16 fpm
- Fixed Lift Speed
- 16 fpm
- Current at Max. Voltage
- 0.6 A
- Lifting Hook Type
- Swivel Hook with Safety Latch
- Operating Voltage
- 460V AC
- Wire Color
- Yellow
Dimensions
- For Min. Beam Flange Width
- 2 9/32 in
- Lifting Hook Opening Width
- 29/32 in
- Maximum Lifting Length
- 20 ft
- For Max. Beam Flange Width
- 4 in
- For Minimum Beam Height
- 3 1/2 in
Description
Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 16 fpm, Minimum Lift Speed 16 fpm, Maximum Lift Speed 16 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 20 ft, Current at Minimum Voltage 0.6 A, Current at Maximum Voltage 0.6 A, Motor Horsepower 3/8 hp, Operating Voltage 460V AC, Headroom 12 3/16 in, For Minimum Beam Height 3 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.