Electric Chain Hoist, 4,000 lb, 15 ft Lift

  • Mfr # NERP020L-15
  • Zoro # G9924031
product price: 
$
5,506.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NERP020L-15
Zoro #
G9924031
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208V AC to 230V AC, 460V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Item
Electric Chain Hoist
Reeving
1
Control Cord
11 ft
Fits Beam Flange W
3-1/4 in to 6 in
Amps @ Low Volts
8.6 A
Classification
H4
Clutch
Friction Clutch
Control
110V
Trolley Configuration
Push Trolley
Thermal Protection
Included
Finish
Electrostatic Enamel
Number of Speeds
1
Lubrication
Oil Bath
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Chain Finish
Nickel Plated
Fixed Lift Speed
14 fpm
Includes Brake
Brake Included
Starts and Stops per Hour
360
Chain Material
Alloy Steel
Overload Protection Included
Yes
Body Material
Aluminum
Pendant IP Rating
IP65
Current at Max. Voltage
4.2 A
Includes Clutch
Clutch Included
Brake Type
DC Current
Mount Type
Push Trolley
Hoist IP Rating
IP55
For Outdoor Use
Yes
Headroom
25 in
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Duty Classification
H4
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
8.6 A
Programmable
Non-Programmable
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 80
Trolley Wheel Material
Steel
Controls
Push Button Pendant
Body Finish
Enamel
Motor Horsepower
2 3/8 hp
Operating Voltage
208-230/460V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Depth
9 1/2 in
Housing Length
25 3/8 in
Housing Width
16 13/16 in
Min. Radius Curve
59 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Controller Cord Length
11 ft
For Max. Beam Flange Width
6 1/32 in
Maximum Lifting Length
15 ft
Minimum Radius Curve
59 3/32 in
Body Length
25 3/8 in
Lifting Hook Opening Width
1 19/32 in
Minimum Retracted Length
25 in
For Min. Beam Flange Width
3 1/4 in
Trolley Wheel Diameter
5 in
For Minimum Beam Height
5 in
Body Width
16 13/16 in
Body Depth
9 1/2 in
Mfr. Warranty Length
1 yr
Fits Chest Size
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.