Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # SEMP003L-10/115V

  • Zoro # G713328252


product price: $3,242.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMP003L-10/115V
Zoro #
G713328252
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
10 ft
Body Width
7 3/16 in
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
5 yr
Minimum Radius Curve
43 5/16 in
Maximum Lifting Length
10 ft
For Max. Beam Flange Width
4 in
Body Depth
8 in
Controller Cord Length
8 3/16 ft
Lifting Hook Opening Width
29/32 in
For Minimum Beam Height
3 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Included
Item
Mini Electric Chain Hoist
Number of Speeds
1
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Chain Finish
Nickel Plated
Motor Horsepower
1/4 hp
For Outdoor Use
Yes
Maximum Lift Speed
12 fpm
Features
Fits Tapered or Flat-Flanged Beams, Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Duty Classification
H4
Brake Type
Electromagnetic
Lifting Hook Material
Forged Carbon Steel
Body Material
Die-Cast Aluminum
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Pendant IP Rating
IP65
Current at Max. Voltage
4.6 A
Headroom
12 3/16 in
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Trolley Wheel Material
Steel
Number of Load Chains
1
Mount Type
Push Trolley
Starts and Stops per Hour
300
Hoist IP Rating
IP65
Current at Min. Voltage
4.6 A
Includes Brake
Brake Included
Minimum Lift Speed
12 fpm
Fixed Lift Speed
12 fpm
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 12 fpm, Minimum Lift Speed 12 fpm, Maximum Lift Speed 12 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 12 3/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.