Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # SEMP003L-60/115V

  • Zoro # G613328277


product price: $4,943.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMP003L-60/115V
Zoro #
G613328277
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
60 ft
For Min. Beam Flange Width
2 9/32 in
Mfr. Warranty Length
5 yr
For Max. Beam Flange Width
4 in
Minimum Radius Curve
43 5/16 in
Controller Cord Length
8 3/16 ft
Body Width
7 3/16 in
Lifting Hook Opening Width
29/32 in
Body Depth
8 in
Maximum Lifting Length
60 ft
For Minimum Beam Height
3 1/2 in

Details

Color
Yellow
Phase
1
Standards
ASME B30.16, ASME H4, FEM 2m, ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Number of Speeds
1
Thermal Protection
Included
Trolley Speed
N/A - No Motorized Trolley
Item
Mini Electric Chain Hoist
Pendant IP Rating
IP65
Mount Type
Push Trolley
Includes Clutch
Clutch Included
Maximum Lift Speed
12 fpm
Body Material
Die-Cast Aluminum
Duty Classification
H4
Resistance Properties
Corrosion Resistant
Starts and Stops per Hour
300
Clutch Type
Friction Clutch
Headroom
12 3/16 in
Brake Type
Electromagnetic
Overload Protection Included
Yes
For Outdoor Use
Yes
Number of Load Chains
1
Maximum Lifting Capacity
500 lb
Features
Fits Tapered or Flat-Flanged Beams, Low Profile Upper Limit Switch, Non-Drip Grease Packed Gear Box, Solid State Relay Board, Unique Chain Guide
Current at Min. Voltage
4.6 A
Controls
Push Button Pendant
Current at Max. Voltage
4.6 A
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Hoist IP Rating
IP65
Trolley Wheel Material
Steel
Motor Horsepower
1/4 hp
Chain Grade
Grade 80
Chain Material
Alloy Steel
Lifting Hook Material
Forged Carbon Steel
Minimum Lift Speed
12 fpm
Fixed Lift Speed
12 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Operating Voltage
115V AC

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 12 fpm, Minimum Lift Speed 12 fpm, Maximum Lift Speed 12 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 60 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 12 3/16 in, For Minimum Beam Height 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.