This item is Discontinued.

Harrington Spark Resistant Hand Chain Hoist, 8 Ft H Lifting, 236 In Min Between Hooks, 18 In Hook Opening RCB030-8

Spark Resistant Hand Chain Hoist, 8 Ft H Lifting, 236 In Min Between Hooks, 18 In Hook Opening (Discontinued)

  • Mfr # RCB030-8
  • Zoro # G307895580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCB030-8
Zoro #
G307895580
UPC #
-
Country of Origin
Japan

Description

Spark Resistant Hand Chain Hoist, 8 ft H Lifting, 236 in Min Between Hooks, 18 in Hook Opening, 45 lb Rated Harrington's RCB Ex certified spark resistant hand chain hoists are manufactured with materials that will reduce the risk of sparks produced by impact or friction in heavyduty industrial applications These hoists are Ex certified spark resistant to level Ex II 2G c IIB T4 and Ex II 2D c 135 C and are in compliance with the ATEX Directive 201434EU Spark Resistant RPT push trolleys and RGT geared trolleys are available when mobility is required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.