Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trolley, Steel, 20,000 lb.

  • Mfr # PT100

  • Zoro # G9925876


product price: $2,694.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Trolley Item
Push Trolley
Load Capacity
20,000 lb
Fits Beam Flange W
5-1/2 in to 8-21/32 in
Fits Beam Height
6 in
Min. Radius Curve
118 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT100
Zoro #
G9925876
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
6 in
Min. Radius Curve
118 1/8 in
Trolley Wheel Dia.
6 7/8 in
Manufacturers Warranty Length
2 yr
Minimum Radius Curve
118 1/8 in
For Max. Beam Flange Width
8 21/32 in
For Maximum Beam Height
6 in
Trolley Wheel Diameter
6 9/10 in
Mfr. Warranty Length
2 yr
For Minimum Beam Height
6 in
For Min. Beam Flange Width
5 1/2 in

Details

Trolley Item
Push Trolley
Load Capacity
20,000 lb
Fits Beam Flange W
5-1/2 in to 8-21/32 in
Standards
ANSI/ASME B30.11
Wheel Material
Steel
Item
Trolley
Head Room To Shaft
11 3/8 in
Head Room To Bail
4 5/8 in
Maximum Load Capacity
20,000 lb
For Beam Shape
Flat, Tapered
Headroom to Mounting Point
4 5/8 in
Headroom to Connecting Shaft
11 3/8 in
Trolley Wheel Material
Steel
Trolley Type
Push
Trolley Frame Material
Steel

Description

Trolley, Trolley Type Push, Maximum Load Capacity 20,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 5 1/2 in, For Maximum Beam Flange Width 8 21/32 in, Headroom to Connecting Shaft 11 3/8 in, Headroom to Mounting Point 4 5/8 in, For Minimum Beam Height 6 in, For Maximum Beam Height 6 in, Includes Not Applicable, Minimum Radius Curve 118 1/8 in, Trolley Wheel Diameter 6 9/10 in, Trolley Wheel Material Steel, Manufacturer's Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.