All-Purpose Cleaner, 128 oz, Liquid, Pungent, Clear
- Mfr # HP12-128
- Zoro # G223955504
product price:Â
$
42.25
/ea
Key Features
Surfaces for Use On
Carpet, Grout, Marble, Porcelain
Fragrance
Pungent
Size
128 oz
Primary Chemical
Hydrogen Peroxide, Water
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP12-128
- Zoro #
- G223955504
- UPC #
- 72725014143
- Country of Origin
- United States
Dimensions
- Size
- 128 oz
Details
- Surfaces for Use On
- Carpet, Grout, Marble, Porcelain
- Item
- All-Purpose Cleaner
- Fragrance
- Pungent
- Primary Chemical
- Hydrogen Peroxide, Water
- Cleaner Form
- Liquid
- pH Value
- 2 to 4
Description
Harris All-Purpose Cleaner, Net Content: 128 oz, Liquid, Clear, Odor/Scent: Pungent, Compositions: Hydrogen Peroxide, Water, Boiling Point: 212 deg F, pH Range: 2 to 4, Specific Gravity: 1.1 to 1.95, Application Surface: Carpet, Grout, Marble, Porcelain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.