Zoro Homepage

Brazing Alloy, PK11

  • Mfr # 15620S1

  • Zoro # G105293090


product price: $411.99
/pk 11, $37.45/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8, EU Reach, RoHS
Minimum Brazing Temperature
1,300 Degrees F
Maximum Brazing Temperature
1,500 Degrees F
Series
Stay-Silv 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15620S1
Zoro #
G105293090
UPC #
684032014992
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in x 1/8 in
Overall Length
20 in

Details

Process
Brazing
Standards
AWS A5.8, EU Reach, RoHS
Item
Brazing Alloy
Minimum Brazing Temperature
1,300 Degrees F
Maximum Brazing Temperature
1,500 Degrees F
Series
Stay-Silv 15
Tensile Strength
Not Rated
Solidus
1,190 Degrees F
Silver Content
15 %
Elongation
Not Rated
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Alloy Composition
0.15% Other (Total); 14.5% to 15.5% Silver; 4.8% to 5.2% Phosphorus; Copper Remainder
Container Type
Tube
Yield Strength
Not Rated
Flux Application
No Flux Required for Copper Brazing, Flux Required for Brass to Brass, Flux Required for Copper to Brass
Alloy Form
Rod
AWS Classification
BCuP-5
Fluidity Rating
3
Finish/Coating
Bare
Liquidus
1,475 Degrees F
Alloy Type
Phos Copper

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 15 Percent, AWS Classification BCuP-5, Overall Diameter 1/8 in x 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,475 Degrees F, Series Stay-Silv 15, Tensile Strength Not Rated, Yield Strength Not Rated, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 3, Standards AWS A5.8, EU Reach, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.