Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Alloy, Type High Silver, 1/16" dia

  • Mfr # 5631

  • Zoro # G205293105


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8, EU Reach, NSF/ANSI Standard 51, RoHS
Maximum Brazing Temperature
1,400 Degrees F
Minimum Brazing Temperature
1,205 Degrees F
Silver Content
56 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631
Zoro #
G205293105
UPC #
684032021426
Country of Origin
United States

Dimensions

Overall Diameter
1/16 in

Details

Process
Brazing
Standards
AWS A5.8, EU Reach, NSF/ANSI Standard 51, RoHS
Item
Brazing Alloy
Maximum Brazing Temperature
1,400 Degrees F
Minimum Brazing Temperature
1,205 Degrees F
Silver Content
56 %
Series
Safety-Silv 56
Liquidus
1,205 Degrees F
Alloy Type
High Silver
Yield Strength
Not Rated
Flux Application
Flux Required for Copper to Copper, Flux Required for Copper to Nickel Alloys, Flux Required for Copper to Steel, Flux Required for Nickel Alloys to Steel, Flux Required for Steel to Steel
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Solidus
1,145 Degrees F
Alloy Form
Coil
Finish/Coating
Bare
Alloy Composition
0.15% Other (Total); 15% to 19% Zinc; 21% to 23% Copper; 4.5 % to 5.5% Tin; 55% to 57% Silver
Fluidity Rating
8
Tensile Strength
Not Rated
Container Type
Cup
AWS Classification
BAg-7
Elongation
Not Rated

Description

Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 56 Percent, AWS Classification BAg-7, Overall Diameter 1/16 in, Alloy Form Coil, Finish/Coating Bare, Solidus 1,145 Degrees F, Liquidus 1,205 Degrees F, Series Safety-Silv 56, Tensile Strength Not Rated, Yield Strength Not Rated, Joining Applications Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.