Zoro Homepage

Brazing Kit, 1145-1205 F, w/1.75 oz Flux

  • Mfr # 56KPOP

  • Zoro # G2020401


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8, NSF 51
Dia. (In.)
1/16 in
Brazing Range (F)
1145 to 1205
Container
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KPOP
Zoro #
G2020401
UPC #
684032064485
Country of Origin
United States

Dimensions

Dia. (In.)
1/16 in
Alloy Diameter
1/16 in

Details

Process
Brazing
Standards
AWS A5.8, NSF 51
Brazing Range (F)
1145 to 1205
Container
Box
Material
Safety-Silv-56
Application
For Ferrous and Non Ferrous Alloys Good for Stainless Steel
Contents
17% Zinc, 22% Copper, 5% Tin, 56% Silver
Item
Brazing Kit
Includes
(1) 1 oz Brazing Wire, (1) 1.75 oz White Flux
Fluidity Rating
8
Alloy Form
Coil
Liquidus
1,205 Degrees F
Alloy Classification
BAg-7
Flux Series
Stay-Silv
Alloy Silver Content
56 %
Flux Container Type
Jar
Flux Classification
FB3-A
Brazing Temperature Range
1145 Degrees to 1205 Degrees F
Alloy Container Type
Box
Alloy Composition
56% Silver, 22% Copper, 17% Zinc, 5% Tin
Flux Minimum Active Temperature
1,050 Degrees F
Solidus
1,145 Degrees F
Alloy Type
High Silver
Joining Applications
Brass to Stainless Steel, Brass to Steel, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Flux Form
Paste
Flux Maximum Active Temperature
1,600 Degrees F
Alloy Weight
1 oz
Flux Color
White
Flux Weight
1.75 oz
Alloy Series
Safety-Silv 56

Description

Brazing Kit, Alloy Type High Silver, Process Brazing, Standards AWS A5.8, NSF 51, Alloy Silver Content 56 Percent, Alloy Classification BAg-7, Alloy Diameter 1/16 in, Alloy Weight 1 oz, Alloy Form Coil, Solidus 1,145 Degrees F, Liquidus 1,205 Degrees F, Brazing Temperature Range 1145 Degrees to 1205 Degrees F, Fluidity Rating 8, Flux Weight 1.75 oz, Flux Container Type Jar, Flux Form Paste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.