Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Rod, 1/8x20,1310-1475 F, PK7

  • Mfr # 0620FMPOP

  • Zoro # G0306275


product price: $19.39
/pk 7, $2.77/ea

Key Features

Process
Brazing
Standards
ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
Length (In.)
20 in
Dia. (In.)
1/8 in
Brazing Range (F)
1310 to 1475
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0620FMPOP
Zoro #
G0306275
UPC #
684032064522
Country of Origin
United States

Dimensions

Length (In.)
20 in
Dia. (In.)
1/8 in
Compatible Chuck Size
1,345 Degrees F
Overall Diameter
0.05 in x 1/8 in
Overall Length
20 in

Details

Process
Brazing
Standards
ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
Brazing Range (F)
1310 to 1475
Container
Tube
Material
0 Phos Copper
Application
Copper to Copper or Brass Joints for Good Fit-Up
Item
Brazing Alloy
Contents
7.2% Phosphorus, 92.8% Copper
Alloy Composition
92.75% Copper, 7.1% Phosphorus, 0% Silver, 0.15% Other
Capacity Shingles
1,500 Degrees F
Alloy Type
Phos Copper
Alloy Form
Rod
AWS Classification
BCuP-2
Finish/Coating
Bare
Container Type
Tube
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper
Flux Application
Flux Required for Brass to Brass, Flux Required for Brass to Copper, Self-Fluxing for Copper to Copper
Series
Harris 0
Fluidity Rating
5
Liquidus
1,460 Degrees F
Solidus
1,310 Degrees F
Silver Content
0 %
Minimum Brazing Temperature
1,345 Degrees F
Maximum Brazing Temperature
1,500 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 0 Percent, AWS Classification BCuP-2, Overall Diameter 0.05 in x 1/8 in, Overall Length 20 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,310 Degrees F, Liquidus 1,460 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,345 Degrees F, Series Harris 0, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.