Flow Gauge Regulator and Hose Kit, Argon, Single Stage, 0.965"-14 Inlet, 5/8 in Outlet

  • Mfr # 301AR-58010

  • Zoro # G3153753


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon
Outlet Connection Size
5/8 in
Body Material
Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301AR-58010
Zoro #
G3153753
UPC #
725636301276
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Depth
4.56 in
Overall Width
5 in
Hose Fitting Size
B (Inert)
Overall Height
4.62 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flow Gauge Regulator and Hose Kit
Compatible Gas Type
Argon
Body Material
Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
60 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
0 to 4000 psi
Stages
Single Stage
Regulator Capacity
Medium to Heavy Duty
Delivery
0 to 60 cfh
Regulator Application
Shielding Gas
Application
MIG Welding (GMAW), TIG Welding (GTAW)
Standards
CGA E-4, UL Listed
Delivery Pressure Range
0 to 60 psig
Includes
10 in x 3/16 in inert Gas Hose
Gauges Delivery Pressure
4000 psig
Diaphragm Material
Stainless Steel
Type
Flow Gauge
Duty Rating
Heavy Duty
Features
Argon Flow Gauge Shielding Gas Kit, Outfit Available With Flowgauge or Flowmeter Regulator
Inlet Connection Type
NGO
Inlet Connection Gender
Female
Seal Material
PTFE
CGA Number
CGA 580
Outlet Connection Type
UNF
Outlet Connection Gender
Female
Outlet Thread Direction
Right Hand
Argon Flow Rate (Maximum)
60 scfh
Maximum Gauge Inlet Pressure
3,000 psig
Flowmeter Series
301
Inlet Thread Direction
Right Hand
Argon Flow Rate (Minimum)
1 scfh
Product Type
Flow Gauge Regulator & Hose Kit
Inlet Pressure (Maximum)
3,000 psig
Flow Coefficient
0.08
Regulator Series
301

Description

Flow Gauge Regulator, Compatible Gas Type Argon, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 60 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 60 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator & Hose Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.