High Purity Gas Regulator, Industrial Air, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 742050590A
  • Zoro # G3814095
product price: 
$
1,256.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Stages
Two Stage
Outlet Connection Size
1/4 in
Body Material
316L Stainless Steel
Regulator Application
Laboratory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
742050590A
Zoro #
G3814095
UPC #
725636336490
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Body Diameter
2 in
Overall Height
8.73 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Stages
Two Stage
Body Material
316L Stainless Steel
Regulator Application
Laboratory
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
CGA E-4
Supply Pressure Gauge
4,000 psi
Includes
Diaphragm Valve
Diaphragm Material
316L Stainless Steel
Application
Corrosive Gas Applications, Emission Monitoring Systems, EPA Protocol Gases, Gas Chromatography, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases, Ultra High-Purity Corrosive Gas
Delivery Pressure Range
0 to 50 psi
Flow Coefficient
0.06
Regulator Series
HP 742
Control Type
Knob
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Outlet Connection Type
NPT
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
4,350 psig
Seat Material
PTFE
Gas Purity Rating
99.9999 %
Inlet Connection Gender
Female
Filter Material
Stainless Steel
Seal Material
PTFE
Outlet Connection Gender
Female
CGA Number
CGA 590
Inlet Thread Direction
Left Hand
Bonnet Material
Chrome Plated Brass
Maximum Inlet Pressure
4,350 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products