Gas Regulator, Oxygen, Single Stage, 7/8"-14 Inlet, 9/16"-18 Outlet, 0 to 125 psi

  • Mfr # 447-125-CR

  • Zoro # G6621176


product price:  $343.50
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
9/16"-18
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-125-CR
Zoro #
G6621176
UPC #
725636302525
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
7/8"-14
Overall Length
7"
Overall Height
7.04 in
Overall Width
3 in
Overall Depth
6.54 in
Hose Fitting Size
C
Dedupe with CGA Number and Inlet Connection Size
CGA 024

Details

Item
Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Stages
Single Stage
Delivery Pressure Range
0 to 125 psi
Regulator Capacity
Heavy Duty
Standards
CGA E-4
Diaphragm Material
Neoprene
Gauges Delivery Pressure
200 scfh
Delivery
0 to 125 scfh
Application
High-Flow Station Regulator
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Duty Rating
Heavy Duty
Flow Coefficient
0.53
Body Finish
Chrome Plated
Inlet Connection Gender
Female
Outlet Thread Direction
Right Hand
Control Type
T-Handle
Bonnet Material
Brass
Regulator Series
447
Maximum Gauge Outlet Pressure
200 psig
Outlet Connection Type
UNF
CGA Number
CGA 024
Inlet Pressure (Maximum)
200 psig
Outlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Inlet Connection Type
UNF
Seal Material
PTFE

Description

Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 024, Hose Fitting Size C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.