Gas Regulator, Propane, Propylene, Single Stage, 1/4 in Inlet, 9/16"-18 Outlet, 0 to 50 psi

  • Mfr # 447-50-1/4 L
  • Zoro # G6802792
product price: 
$
396.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Propane, Propylene
Stages
Single Stage
Outlet Connection Size
9/16"-18
Body Material
Brass
Number of Stages
Single Stage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447-50-1/4 L
Zoro #
G6802792
UPC #
725636302594
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/4 in
Overall Length
7"
Overall Height
7.04 in
Overall Width
3 in
Overall Depth
6.54 in
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F
Fits Chest Size
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets

Details

Item
Gas Regulator
Compatible Gas Type
Propane, Propylene
Stages
Single Stage
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Standards
CGA E-4
Delivery
0 to 50 scfh
Gauges Delivery Pressure
100 scfh
Regulator Capacity
Heavy Duty
Diaphragm Material
Neoprene
Delivery Pressure Range
0 to 50 psi
Application
Pipeline
Features
Deliver High Gas Flows From Piping Systems Equipped With Standard Pipe Connection Outlets
Duty Rating
Heavy Duty
Outlet Thread Direction
Left Hand
Inlet Pressure (Maximum)
400 psig
Outlet Connection Type
UNF
Seal Material
PTFE
Bonnet Material
Brass
Flow Coefficient
0.53
Inlet Connection Gender
Female
Regulator Series
447
Maximum Gauge Outlet Pressure
50 psig
Inlet Connection Type
NPT
Control Type
T-Handle

Description

Gas Regulator, Maximum Gauge Outlet Pressure 50 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type T-Handle, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, Application Pipeline, Bonnet Material Brass, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.