High Purity Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1060

  • Zoro # G7488083


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1060
Zoro #
G7488083
UPC #
725636315525
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Two Stage
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Supply Pressure Gauge
4,000 psi
Delivery
1100 scfh (AIR)
Standards
CGA E-4
Diaphragm Material
302 Stainless Steel
Gauges Delivery Pressure
200 psi
Application
General Laboratory Purpose
Delivery Pressure Range
0 to 125 psi
Regulator Capacity
Heavy Duty
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Type
Two Stage
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Regulator Series
HP 702
Seat Material
PTFE
Outlet Connection Type
Tube Fitting
Seal Material
PTFE
Inlet Pressure (Maximum)
4,350 psig
Inlet Thread Direction
Right Hand
Outlet Thread Direction
Right Hand
Flow Coefficient
0.15
Filter Material
Nickel Plated Bronze
Gas Purity Rating
99.999 %
Control Type
Knob
Body Finish
Chrome Plated
Inlet Connection Type
NGO
CGA Number
CGA 580

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.