Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1136

  • Zoro # G6528977


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1136
Zoro #
G6528977
UPC #
725636316331
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 50 psi
Gauges Delivery Pressure
100 psi
Standards
CGA E-4
Diaphragm Material
316L Stainless Steel
Regulator Capacity
Heavy Duty
Stages
Two Stage
Delivery
0 to 50 psi
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Supply Pressure Gauge
4,000 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Type
Two Stage
CGA Number
CGA 580
Outlet Connection Gender
Female
Seat Material
PTFE
Gas Purity Rating
99.9999 %
Seal Material
PTFE
Filter Material
Nickel Plated Bronze
Outlet Connection Type
Tube Fitting
Inlet Connection Type
NGO
Bonnet Material
Brass
Control Type
Knob
Inlet Pressure (Maximum)
4,350 psig
Inlet Connection Gender
Male
Outlet Thread Direction
Right Hand
Flow Coefficient
0.06
Regulator Series
HP 722
Inlet Thread Direction
Right Hand
Body Finish
Chrome Plated
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.