High Purity Gas Regulator, Breathing Air, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # KH1068

  • Zoro # G6616967


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH1068
Zoro #
G6616967
UPC #
725636315600
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
5-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA-346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Chrome Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
High Purity Brass Barstock, High Purity Gas Applications, Research Sample Systems Gases, Process Analyzer Gases, Gas Chromatography, Epa Protocol Gases, Laser Gas Systems, Emission Monitoring Systems
Delivery Pressure Range
0 to 50 psi
Delivery
400 scfh (AIR)
Standards
CGA E-4
Gauges Delivery Pressure
100 psi
Regulator Application
Laboratory
Supply Pressure Gauge
4,000 psi
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Diaphragm Material
316L Stainless Steel
Regulator Series
HP 721C
Body Finish
Chrome Plated
Outlet Connection Type
Tube Fitting
Control Type
Knob
Inlet Connection Gender
Male
Gas Purity Rating
99.999 %
Inlet Pressure (Maximum)
3,000 psig
Seat Material
PTFE
Filter Material
Nickel Plated Bronze
Inlet Connection Type
NGO
Seal Material
PTFE
Inlet Thread Direction
Right Hand
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Flow Coefficient
0.08
CGA Number
CGA 346

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.