High Purity Gas Regulator, Breathing Air, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 125 psi

  • Mfr # KH1090

  • Zoro # G6620722


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH1090
Zoro #
G6620722
UPC #
725636315822
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Two Stage
Includes
Diaphragm Type Shut Off Valve and Relief Valve
Regulator Capacity
Heavy Duty
Standards
CGA E-4
Supply Pressure Gauge
4,000 psi
Diaphragm Material
316L Stainless Steel
Gauges Delivery Pressure
200 psi
Delivery Pressure Range
0 to 125 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Delivery
600 scfh (AIR)
Type
Two Stage
Bonnet Material
Chrome Plated Brass
Control Type
Knob
Gas Purity Rating
99.9999 %
Outlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
3,000 psig
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Flow Coefficient
0.06
Body Finish
Chrome Plated
Seat Material
PTFE
Inlet Connection Gender
Male
Outlet Connection Type
Tube Fitting
Seal Material
PTFE
CGA Number
CGA 346
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Regulator Series
HP 722C
Outlet Connection Gender
Female
Filter Material
Nickel Plated Bronze

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products