Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # KH1141

  • Zoro # G6769244


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
500 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1141
Zoro #
G6769244
UPC #
725636316386
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
8-1/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
500 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
316L Stainless Steel
Includes
Diaphragm Valve and 1/4 in Swagelok Fitting
Delivery Pressure Range
0 to 500 psi
Application
Emission Monitoring Systems, Epa Protocol Gases, Gas Chromatography, High Purity Brass Barstock, High Purity Gas Applications, Laser Gas Systems, Process Analyzer Gases, Research Sample Systems Gases
Supply Pressure Gauge
4,000 psi
Standards
CGA E-4
Stages
Two Stage
Delivery
0 to 500 psi
Gauges Delivery Pressure
1000 psi
Regulator Capacity
Heavy Duty
Type
Two Stage
Outlet Thread Direction
Right Hand
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
CGA Number
CGA 350
Body Finish
Chrome Plated
Control Type
Knob
Flow Coefficient
0.06
Inlet Pressure (Maximum)
4,350 psig
Outlet Connection Gender
Female
Seal Material
PTFE
Filter Material
Nickel Plated Bronze
Bonnet Material
Brass
Inlet Thread Direction
Left Hand
Seat Material
PTFE
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Regulator Series
HP 722
Gas Purity Rating
99.9999 %
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.