Shop BERNARD

Nzl, Bernard; Miller, Centerfire

  • Mfr # NS-1218C
  • Zoro # G501701427

product price: 
$
22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Material
Copper
Connection Size
7/8 in
Overall Length
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NS-1218C
Zoro #
G501701427
UPC #
662991267000
Country of Origin
United States
Item
Nozzle
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Material
Copper
Duty Rating
Standard Duty
Nozzle Number
NS-1218C
Connection Type
Threaded
Nozzle Design
1-Piece
Nozzle to Tip Relationship
1/8 in Recess
For Gas Diffuser Number
DS-1
For Contact Tip Series
Centerfire
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Model
Nozzle Shape
Conical
Insulation Type
Self Insulated
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Compatible with Brand
Bernard, Miller
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Series
Small Centerfire
Color
Copper
Compatible Brand
Bernard, Miller
Compatible Gas Diffuser Number
DS-1
Amperage - Maximum
300 A
Compatible MIG Gun Model
Bernard BTB, S-Gun, Miller Aluma-Pro
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Nozzle Series
Small Centerfire
Compatible Contact Tip Series
Centerfire
Shell Material
Copper
Wire Color
Copper
Traction Material
Copper

Dimensions

Connection Size
7/8 in
Overall Length
2 1/4 in
Outside Diameter
0.875 in
Inside Diameter
0.5 in
Bore Diameter
1/2 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, For Use With BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.