Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132313

  • Mfr # LB132313

  • Zoro # G4848051


product price:  $8.29
/pk 500, $0.02/ea

Key Features

Header
Poison
Material
Vinyl
Width
2 7/8 in
Height
7/8 in
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB132313
Zoro #
G4848051
UPC #
-
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7/8 in
Thickness
0.003 in
Diameter
3 1/2 in
Depth
1 1/4 in

Details

Header
Poison
Material
Vinyl
Standards
OSHA
Subject Matter
Biohazard
Language
English
Shape
Rectangle
Header Background Color
Black
Legend
Poison
Background Color
White
Legend/Background Color
White/Black
Write on Surface
Yes
Header Legend Color
White
Self-Adhesive
Yes
Item
Label
Legend Style
Symbol and Text
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Special Properties
Write-On Surface
Minimum Application Temperature
20 Degrees F
Adhesive Style
Permanent
Sign Shape
Vertical Rectangle
Glow In The Dark
No
Sign Legend
Poison
Sign Header Background Color
White
Sign Header Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Mirror Print
No
Corrosion Resistant
No
Chemical Resistant
No
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
200 Degrees F
Sign Material
Paper
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Legend Text Color
black
Abrasion Resistant
Yes
Sign Header
Poison
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
12 ft
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Mounting Style
Adhesive

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Poison, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.