Zoro Homepage

Regulator

  • Mfr # 4000802

  • Zoro # G806600753


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
High Purity Gas, Non-Corrosive High Flow Gas
Standards
CGA E-4
Seal Material
PTFE
Flow Coefficient
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000802
Zoro #
G806600753
UPC #
725636308770
Country of Origin
United States

Dimensions

Gauge Diameter
2 1/2 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Item
High Purity Gas Regulator
Body Material
Brass
Application
High Purity Gas, Non-Corrosive High Flow Gas
Standards
CGA E-4
Seal Material
PTFE
Flow Coefficient
0.55
Outlet Pressure (Maximum)
125 psig
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Maximum Gauge Outlet Pressure
200 psig
Bonnet Material
Brass
Inlet Pressure (Maximum)
3,000 psig
Diaphragm Material
Stainless Steel
Control Type
Knob
Features
2-3/4 in Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Four Port Configuration, One High Pressure and Three Low Pressure, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
CGA Number
CGA 540, CGA 580
Regulator Series
HP3530
Manufacturer Part Number
4000802
Outlet Pressure (Minimum)
0 psig
Filter Material
Bronze
Outlet Connection Type
FNPT
Seat Material
PTFE
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Gas Purity Rating
99.999 %
Number of Stages
Single Stage
Maximum Inlet Pressure
3,000 psig

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.