Zoro Homepage

Regulator

  • Mfr # 703250000D

  • Zoro # G906600752


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Body Material
Chrome Plated Brass
Standards
CGA E-4
Seal Material
PTFE
Application
General Laboratory
Outlet Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703250000D
Zoro #
G906600752
UPC #
725636337602
Country of Origin
United States

Dimensions

Inlet Connection Size
1/4 in
Gauge Diameter
2 in
Outlet Connection Size
1/4 in

Details

Item
High Purity Gas Regulator
Body Material
Chrome Plated Brass
Standards
CGA E-4
Seal Material
PTFE
Application
General Laboratory
Outlet Connection Type
FNPT
Regulator Series
HP703
Inlet Connection Gender
Female
Manufacturer Part Number
703250000D
Control Type
Knob
Flow Coefficient
0.17
Outlet Pressure (Minimum)
0 psig
Filter Material
Bronze
Bonnet Material
Chrome Plated Die Cast
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
Seat Material
PTFE
Features
2-1/8 in 302 Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-8 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, Equipped with Tamper-Proof, Self-Reseating Internal Safety Valve, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Body Finish
Chrome Plated
Diaphragm Material
Stainless Steel
CGA Number
CGA 300, CGA 510
Outlet Connection Gender
Female
Maximum Gauge Outlet Pressure
400 psig
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Inlet Pressure (Maximum)
3,000 psig
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Inlet Connection Type
NPT
Gas Purity Rating
99.999 %
Maximum Inlet Pressure
3,000 psig

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.