Specialty Gas Regulator, Oxygen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 125 psi

  • Mfr # KH1033

  • Zoro # G6724173


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH1033
Zoro #
G6724173
UPC #
725636315259
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
9-1/4"
Body Diameter
2.125 in
Overall Depth
9.18 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
Specialty Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Chrome Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
125 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Stages
Two Stage
Delivery
1000 scfh (AIR)
Regulator Capacity
Heavy Duty
Application
General Purpose Laboratory
Includes
Outlet Needle Valve and Relief Valve
Gauges Delivery Pressure
200 psi
Standards
CGA E-4
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 125 psi
Type
Two Stage
Features
Gas Shielding, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
GP 402
Body Finish
Chrome Plated
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Flow Coefficient
0.15
Maximum Gauge Outlet Pressure
4,000 psig
Seat Material
PTFE
Control Type
Knob
Bonnet Material
Chrome Plated Die Cast
Filter Material
Nickel Plated Bronze
Seal Material
PTFE
Inlet Thread Direction
Right Hand
Outlet Connection Gender
Male
CGA Number
CGA 540

Description

Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Oxygen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 540, Application General Purpose Laboratory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.