Shop HARRIS
See all product information
Create Account
Weed and Grass Killer, Liquid, Clear, 128 oz
- Mfr # CALSEAWEED-128
- Zoro # G423562311
product price:Â
$
39.25
/ea
Key Features
Size
128 oz
Contains
Sodium Chloride, Acetic Acid, Water
Application Method
Spray
Scent
Vinegar
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CALSEAWEED-128
- Zoro #
- G423562311
- UPC #
- 072725015614
- Country of Origin
- United States
- Contains
- Sodium Chloride, Acetic Acid, Water
- Application Method
- Spray
- Scent
- Vinegar
- Form
- Liquid
- pH Value
- 1.5 to 2.5
- Specific Gravity
- 1.008
- Color
- Clear
Dimensions
- Size
- 128 oz
Description
Sea salt 10X weed and grass killer is a quick-acting, non-selective contact herbicide containing an acid for which the residues degrade promptly in the soil. Foliar contact results in rapid desiccation and control of annual weeds and grasses and top growth reduction of herbaceous perennial weeds and grasses. For control of established perennial weeds, retreatment may be necessary. This product may be applied up to two days before harvest. Use this product to control weeds that surround all food crops, non-food crops and non-production agricultural, farmstead, right-of-way and institutional land sites. Use to control weeds in interstate freeways/highways, federal and state highways and city/county rods and walkways, railroad vacant lots. Suitable to keep down weeds in all botanical and private association ornamental gardens, kennels, dog runs and other animal enclosures and walkways.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.