Shop HARRIS
See all product information
Create Account
Weed and Grass Killer RTU Liquid 128 fl. oz.
- Mfr # CALSEAWEED-128
- Zoro # G223562924
product price:Â
$
32.55
/ea
Key Features
Size
128 fl. oz.
Region
Multi-Region
Weather Proof
No
Control Type
Non-Selective
Primary Chemical
Sodium Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CALSEAWEED-128
- Zoro #
- G223562924
- UPC #
- 072725015614
- Country of Origin
- United States
- Region
- Multi-Region
- Weather Proof
- No
- Control Type
- Non-Selective
- Item
- Killer
- Primary Chemical
- Sodium Chloride
- Form
- Liquid
Dimensions
- Size
- 128 fl. oz.
Description
California compliant. Harris weed and grass killer is a non-selective herbicide designed specifically to target and kill unwanted weeds and grasses. It kills all common weeds including broadleaf, crabgrass, dandelion, clover, ivy, chickweed and many more. The sea salt weed and grass killer works fast and kills weeds down to the roots. Great for around homes, flower beds, gardens, shrubs, trees, patios, pool areas, sidewalks, driveways and more. The weed and grass killer is pet and human safe when used as directed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.