Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Harrison Mesh Back Rolling Adjustable Swivel Bar Height Drafting Stool with Arms- Black

  • Mfr # 5125STBK

  • Zoro # G0294992


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
44.5; 21
Material
Metal|Fabric
Finish
Metal|Fabric
Width
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5125STBK
Zoro #
G0294992
UPC #
843532081402
Country of Origin
China

Dimensions

Overall Height
44.5; 21
Width
23
Length
21
Depth
21
Size
23

Details

Color
Black
Material
Metal|Fabric
Finish
Metal|Fabric
Item
Seating > Stools > Swivel Stools
Style
Swivel Stool

Description

The Harrison mesh-back task chair is both comfortable and good looking. The contoured mesh back provides excellent lumbar support and air circulation. Curved armrests and an amply padded seat add to the comfort of this chair. A comfortable black mesh covers the seat and matches any decor. The seat back reclines and is tension-adjustable to meet the needs of many users. With a seat height of 27 to 32-inches, this stool is suitable for stand-up desks, drafting, cafe high tables and more. A black and chrome colored steel footrest adds stability. Chair functions include swivel, height and back adjustments. Explanation of functions- 360 degree swivel: Chair is able to rotate 360 degrees in either direction. Seat height: Chair's seat can raise and lower allowing the user's feet to remain flat on the floor. Tilt tension: Allows user to adjust the amount of force that it takes to adjust the seat back angle. Back Flex: Chair back reclines as the seat remains in a fixed position. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.