Zoro Homepage

Condensate Removal Pump, 20.8 psi, Single

  • Mfr # A5X-2DR-230 / 318309P1

  • Zoro # G016261768


product price: $664.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5X-2DR-230 / 318309P1
Zoro #
G016261768
UPC #
856472008828
Country of Origin
United States

Details

Item
Condensate Removal Pump

Description

Condensate Removal Pump, Horsepower 3/5 hp, Maximum Flow Rate @ 10 Feet of Head 7.5 gpm, Maximum Flow Rate @ 15 Feet of Head 8.4 gpm, Maximum Flow Rate @ 1 Foot of Head 10 gpm, Maximum Flow Rate @ 20 Feet of Head 8 gpm, Nameplate Voltage 230V AC, Series A5X-XX, Shut Off Level 0.5 in, Tank Capacity 1 gal, Turn On Level 4 in, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 25 Feet of Head 6.5 gpm, Maximum Flow Rate @ 30 Feet of Head Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.