Condensate Removal Pump, SS, 1 gal , 60 Hz

  • Mfr # HDP-AI-H1-230-60

  • Zoro # G008230314


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Plenum Rated
No
Priming
Self-Priming
Maximum Operating Pressure
42.7 psi
Series Family
HDP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDP-AI-H1-230-60
Zoro #
G008230314
UPC #
856472008644
Country of Origin
United States

Dimensions

Overall Width
10 in
Compatible Discharge Pipe Size
1/2 in
Overall Height
2.5 in
Manufacturer Warranty Length
1 yr
Overall Length
18 in
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in
For Discharge Pipe Diameter
1/2 in

Details

Item
Condensate Removal Pump
Plenum Rated
No
Priming
Self-Priming
Maximum Operating Pressure
42.7 psi
Series Family
HDP
Tank Capacity
1 gal
Pump Housing Material
Stainless Steel
Turn On Level
1.25 in
Pump Type
Low Profile
Maximum Media Temperature
122 Degrees F
Maximum Flow Rate @ 1 Feet of Head
20 gph
Standards
CE uk/ca
Shut Off Level
95 ft
Minimum Ambient Temperature
150 Degrees F
Compatible Media Type
Water
Minimum Media Temperature
45 Degrees F
For Use With Potable Systems
No
Maximum Feet of Head
95 ft
Frequency
60 Hz
Maximum Flow Rate @ 50 Feet of Head
6 gph
Nameplate Voltage
230V AC
Intake Connection Style
Open
Horsepower
1/16 hp
Series
HDP-AI-H1
Electrical Connection Type
Hardwired
Phase
Single
Amps
0.1
Tank Material
Stainless Steel
Maximum Flow Rate @ 15 Feet of Head
8.5 gph
Maximum Flow Rate @ 5 Feet of Head
0.33 gpm
Number of Intakes
1
Float Material
Plastic
Discharge Connection Style
1/2"
Maximum Flow Rate @ 25 Feet of Head
7.5 gph
Pump Activation Type
Float Switch
Maximum Flow Rate @ 30 Feet of Head
7 gph
Maximum Ambient Temperature
122 Degrees F
Body Gasket Material
Neoprene
Application
Condensate Removal
Maximum Flow Rate @ 10 Feet of Head
0.3 gpm
Maximum Flow Rate @ 40 Feet of Head
6.5 gph
Wetted Material
Plastic, Stainless Steel
Maximum Flow Rate @ 20 Feet of Head
8 gph
Tank Opacity
Solid
Feet of Head - Maximum
95 ft
Product Type
Refrigerated Display Case Condensate Removal Pump
Full Load Current
0.1 A
Connectivity
Auxiliary Contacts
Inlet Standard
Open
Number of Inlets
1
Media Temperature - Maximum
122 Degrees F
Includes Safety Switch
Safety Switch Included
Media Temperature - Minimum
40 Degrees F
Ambient Temperature - Maximum
122 Degrees F
For HVAC System Duct
Ducted
Discharge Standard
Barbed
Includes Tubing
No Tubing Included
Pump Casing Material
Stainless Steel
Installation
Floor Standing
For Media Type
Clear Water
Alert Output
Audio, Visual
Ambient Temperature - Minimum
150 Degrees F

Description

Condensate Removal Pump, Discharge Connection Style 1/2 In., Horsepower 1/16 hp, Includes Not Applicable, Intake Connection Style Open, Maximum Feet of Head 95 ft, Maximum Flow Rate @ 10 Feet of Head 0.3 gpm, Maximum Flow Rate @ 15 Feet of Head 8.5 gph, Maximum Flow Rate @ 1 Foot of Head 20 gph, Maximum Flow Rate @ 20 Feet of Head 8 gph, Maximum Media Temperature 122 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Low Profile, Series HDP-AI-H1, Series Family HDP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.