Drain Pan Safety Switch 250V/4A Max
- Mfr # J-100
- Zoro # G200693771
product price:Â
$
20.49
/ea
Key Features
Switch Type
Float
Horsepower
1/10 hp
Electrical Connection Type
Hardwired
Nameplate Voltage
125/250V AC
Wire Lead Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-100
- Zoro #
- G200693771
- UPC #
- 856472008378
- Country of Origin
- China
Dimensions
- Wire Lead Length
- 6 ft
Details
- Item
- Drain Pan Safety Switch
- Switch Type
- Float
- Horsepower
- 1/10 hp
- Electrical Connection Type
- Hardwired
- Nameplate Voltage
- 125/250V AC
- Switch Operation
- Normally Open
- Switch Housing Material
- Plastic
- Number of Wires
- 2
- Full Load Current
- 4A
- For Alarm Type
- Audio, Visual
- Compatible with Pump Type
- Condensate Removal
Description
Drain Pan Safety Switch, Horsepower 1/10 hp, Mounting Type In-Pan, Switch Housing Material Plastic, Switch Type Float, Wire Lead Length 6 ft, Compatible with Series Not Applicable, Switch Operation Normally Open, Compatible with Pump Type Condensate Removal, Electrical Connection Type Hardwired
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.