Sje Switch Replacement 2000 To Present
- Mfr # 620172
- Zoro # G800693805
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Float
Nameplate Voltage
120V AC
Switch Operation
Normally Closed
Electrical Connection Type
Hardwired
Compatible with Series
LTP, LTS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620172
- Zoro #
- G800693805
- UPC #
- 856472008392
- Country of Origin
- United States
Details
- Item
- Switch Replacement
- Switch Type
- Float
- Nameplate Voltage
- 120V AC
- Switch Operation
- Normally Closed
- Electrical Connection Type
- Hardwired
- Compatible with Series
- LTP, LTS
- Switch Housing Material
- Plastic
- Full Load Current
- 13A
- Compatible with Pump Type
- Condensate Removal
- Compatible Series
- LTP, LTS
Description
Switch Replacement, Switch Housing Material Plastic, Switch Type Float, Wire Lead Length Not Applicable, Compatible with Series LTP, LTS, Switch Operation Normally Closed, Compatible with Pump Type Condensate Removal, Electrical Connection Type Hardwired
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.