Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acces. Uni Seal Blue Pg 29, PK 10

  • Mfr # 09000005094

  • Zoro # G2048889


product price: $680.99
/pk 10, $68.10/ea
Free Shipping & Returns

Key Features

Cable or Pipe Diameter Range
14 to 18 mm
Material of Construction
Metal
Size
Pg 29
Clamping range
14 ... 18 mm
Degree of protection acc. to IEC 60529
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09000005094
Zoro #
G2048889
UPC #
-
Country of Origin
Germany

Dimensions

Cable or Pipe Diameter Range
14 to 18 mm
Size
Pg 29
Wrench size
40

Details

Item
Cable Gland
Material of Construction
Metal
Clamping range
14 ... 18 mm
Degree of protection acc. to IEC 60529
IP68
Tightening torque
≤20 Nm (depending on the cable and the seal insert used)
Material (cable glands)
Metal
Colour (accessories)
Blue
Type of accessory
Cable gland
Limiting temperature
-40 ... +130 °C

Description

Cable gland, Pg 29, Clamping range: 14 ... 18 mm, Material (cable glands): Metal, IP68, Wrench size: 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.