Cable Gland, 26.60 mm L, Gray, Metal, 10 PK
- Mfr # 09000005101
- Zoro # G2049430
product price:Â
$
263.99
/pk of 10, $26.40/ea
Free Shipping & Returns
Key Features
Nominal Length
26.60 mm
Width
23 mm
Color
Gray
Material
Metal
Clamp Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09000005101
- Zoro #
- G2049430
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cable Gland
- Color
- Gray
- Material
- Metal
- Clamp Material
- Metal
Dimensions
- Nominal Length
- 26.60 mm
- Width
- 23 mm
- Wrench size
- 19
Description
Cable gland, Pg 11, Material (cable glands): Metal, Wrench size: 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.