Zoro Homepage

Cicular Connector w. Harax 7/8" L5 M

  • Mfr # 21041161505

  • Zoro # G2046229


product price: $72.59
/ea

Key Features

Maximum Voltage
230 V
IP Rating
IP65/IP67
Current
10 A
Maximum Operating Temperature
85 Degrees C
Diameter
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21041161505
Zoro #
G2046229
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.8 mm
Max. Single Wire Size
16 AWG
Min. Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
18 AWG

Description

Cable connector, Straight, Male, HARAX® connection technology, Polyamide (PA), Thermoplastic polyurethane (TPU), Contacts: 5, Copper alloy, Gold plated, Conductor cross-section: 0.75 ... 1.5 mm2, Rated current: ‌10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.