Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, Polyamide, Cable OD 9 mm

  • Mfr # 19000005180

  • Zoro # G705293131


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Color
Gray
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19000005180
Zoro #
G705293131
UPC #
-
Country of Origin
Germany

Dimensions

Width
26.4 mm
Overall Length
36 mm
Cord Dia. Range
5 mm to 9 mm
Length - Box to End of Connector
27 mm
Thread Size
M20
Compatible Conduit Trade Size
Not Available

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyamide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polyamide
Includes
O-Ring
For Minimum Cable OD
5 mm
Box Connection
M20
Liquid Tight
Yes
For Maximum Cable OD
9 mm
Thread Gender
Male
Hazardous Location Rating
Not Rated
Sealing Ring Material
NBR
Connection Orientation
Straight
Grommet Material
Polyamide
Standards
DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
IP Rating
IP68, IP69
Series
Han CGM-M

Description

HAEL 19000005180 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.