This item is Discontinued.

No Product Image Available

Cordset, 0.3m, Yellow, 26 AWG (Discontinued)

  • Mfr # 09488585745003
  • Zoro # G705285815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09488585745003
Zoro #
G705285815
UPC #
-
Country of Origin
Romania

Dimensions

Cable Length
0.3 m
Wire Size
26 AWG

Details

Item
Cordset
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP20
End 2 Connection Type
RJ45
Standards
cULus:IEC 60603-7
End 1 Connection Type
RJ45
End 1 Mounting Orientation
Horizontally Adjustable
Performance Category
Cat6a
End 2 Mounting Orientation
Horizontally Adjustable
Cable Jacket Color
Yellow
Series
RJ45
Number of Wires
8
Maximum Operating Temperature
167 Degrees F
Shielded
Yes
Minimum Operating Temperature
-22 Degrees F
End 1 Gender
Male
Cable Jacket Material
PUR
End 2 Gender
Male

Description

Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Horizontally Adjustable, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Horizontally Adjustable, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.3 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.