This item is Discontinued.

Harting Cordset, 0.5 m Cable, PVC, Gray 21348485484005

Cordset, 0.5 m Cable, PVC, Gray (Discontinued)

  • Mfr # 21348485484005
  • Zoro # G905277856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21348485484005
Zoro #
G905277856
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
0.5 m
Wire Size
0.34 sq mm

Details

Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP65, IP67
Standards
California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 1 Connection Type
M12
End 2 Connection Type
M12
Cordset Type
Double-Ended
Maximum Operating Temperature
176 Degrees F
Shielded
No
Minimum Operating Temperature
-13 Degrees F
Number of Wires
4
End 1 Gender
Male
Cable Jacket Color
Gray
End 2 Mounting Orientation
Straight
Cable Jacket Material
PVC
End 1 Mounting Orientation
Straight
End 2 Gender
Female
Cable Type
Round

Description

Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 0.5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.