This item is Discontinued.

Harting Cordset, 0.5m, Yellow, 26 AWG 09488547745005

Cordset, 0.5m, Yellow, 26 AWG (Discontinued)

  • Mfr # 09488547745005
  • Zoro # G105285804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09488547745005
Zoro #
G105285804
UPC #
-
Country of Origin
Latvia

Dimensions

Cable Length
0.5 m
Wire Size
26 AWG

Details

Item
Cordset
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP20
Standards
China RoHS, ELV Status, IEC 11801, IEC 61156-6, RoHS, UL/CSA
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Maximum Operating Temperature
167 Degrees F
Cable Jacket Color
Yellow
Cable Type
Round
Performance Category
Cat6a
Shielded
Yes
End 2 Mounting Orientation
Horizontally Adjustable
End 1 Mounting Orientation
Horizontally Adjustable
Minimum Operating Temperature
-22 Degrees F
Number of Wires
8
Cable Jacket Material
PUR
Series
RJ45
Data Rate
10 Gbits
End 1 Gender
Male
End 2 Gender
Male

Description

Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Horizontally Adjustable, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Horizontally Adjustable, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.