
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21348485390010
Zoro #
G905277924
UPC #
-
Country of Origin
Czechia
Dimensions
Cable Length
1 m
Wire Size
0.25 sq mm
Details
Item
Cordset
End 1 Number of Pins
4
End 2 Number of Pins
4
IP Rating
IP67
Standards
CE, China RoHS, ELV Status, REACH SVHC, RoHS
End 2 Connection Type
M12
End 1 Connection Type
M12
End 2 Mounting Orientation
Straight
Cable Jacket Color
Black
End 2 Gender
Female
Cordset Type
Double-Ended
End 1 Gender
Male
Number of Wires
3
Cable Jacket Material
PUR
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-13 Degrees F
Shielded
No
Cable Type
Round
End 1 Mounting Orientation
Straight
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.